Silo 40W 2-Light Bath Light in Polished Chrome

Part #M23072CLFTPC  |  Item #4244312  |  Manufacturer Part #23072CLFTPC

$ 178.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Silo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2900

Depth: 4-1/2 in

Energy Star Compliant: No

Glass Type: Frosted

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Lumens: 2600

Material: [Glass, Metal]

Number Of Lights: 2

UL Listed: No

Watts: 40

Width: 14 in