Stefan 60W 1-Light Wall Sconce in Oil Rubbed Bronze

Part #M10071FTOI  |  Item #4823630  |  Manufacturer Part #10071FTOI

$ 24.02 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Stefan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Frosted

Height: 8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5 in