Terrace 8 x 16 in. 60W 1-Light Wall Mount Medium E-26 Incandescent Outdoor Wall Lantern in Bronze

Part #M3254FSBZ  |  Item #4901188  |  Manufacturer Part #3254FSBZ

$ 128.07 EACH

Color/Finish:
Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Terrace

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Seeded

Height: 16 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 60

Width: 8 in