60W 5-Light Incandescent Chandelier in Satin Nickel

This product has been replaced by

Maxim Lighting® 21 x 19-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier
Maxim Lighting® 21 x 19-1/2 in. 60W 5-Light 1-Tier Incandescent Traditional Chandelier
Manufacturer Part #47917049
You last purchased this on
 
Maxim Lighting®

Twisp 60W 5-Light Incandescent Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Maxim Lighting® 21 x 19-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier
Maxim Lighting® 21 x 19-1/2 in. 60W 5-Light 1-Tier Incandescent Traditional Chandelier
Manufacturer Part #47917049
Maxim Lighting®

Twisp 60W 5-Light Incandescent Chandelier in Satin Nickel

  • Fast #
  • Part #M45532217
  • Item #5112063
  • Manufacturer Part #45532217
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Specifications

Collection:
Twisp
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
No
Watts:
60 W