15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black
This product has been replaced by
Manufacturer Part #65102BK
Westlake EE 15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Electronic
- Collection:
- Westlake EE
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 15 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 8 in