Westlake EE 15 in 13W 1-Light Compact Fluorescent GU24 Outdoor Wall Lantern in Black

Part #M85102  |  Manufacturer Part #85102BK

Starting at
$ 53.03 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Green

Documents

Specifications

ADA Compliant: No

Ballast Type: Electronic

Bulb Type: Compact Fluorescent

Collection: Westlake EE

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 15 in

Light Bulb Base Type: GU24

Lumens: 900

Material: Die Cast Aluminum

Number Of Hours: 10000

Number Of Lights: 1

UL Listed: Yes

Watts: 13

Width: 8 in