Maximum Safety®

Tuffmax3™ M Size Nitrile Polyethylene and Thermoplastic Glove in Green and Black

Part #P1205130M  |  Manufacturer Part #120-5130/M

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 02, ANSI 16, ANSI Cut Level 2, ANSI Cut Level A2]

ASTM Specifications: [ASTM F-2992 2015, ASTM F-1790 2005]

CE Approved: No

Coating: Buna-N

Collection: Tuffmax3™

Color Finish: [Green, Black]

Color Finish Category: Greens

Disposable: No

Gauge: 13

Glove Size: M

Glove Type: [Petrochemical, Construction, Automotive Repair, Demolition, Mining, Metal Fabrication]

Height: 10-2/5 in

Material: [Plastic, Rubber]

Material Type: [Polyethylene, Thermoplastic]

Reusable: Yes