MaxiPro Press Copper Coupling

CMPA524000001

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280.13
Application
Refrigeration
Clean Bagged
Yes
Collection
MaxiPro
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/8 in
Fitting Size 2
7/8 in
Fitting Sizes
1-1/8 in x 7/8 in
Fitting Type
Reducing
IAPMO Listed
No
Length
2-7/25 in
Material
Copper
NSF Certified
No
UL Listed
UL 207/UL 1963-79/UL 109-7/UL 109-8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday