MaxiPro Press Copper Stub End

CMPA5301000001

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280.13
Application
Refrigeration
Clean Bagged
Yes
Collection
MaxiPro
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
1 in
Material
Copper
NSF Certified
No
UL Listed
UL 207/UL 1963-79/UL 109-7/UL 109-8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday