MaxiPro Press Copper Tee

CMPA5T000001

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    CMPA5T008080801

  • $50.58

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-280.13
Application
Refrigeration
Clean Bagged
Yes
Collection
MaxiPro
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
3-31/50 in
Material
Copper
NSF Certified
No
UL Listed
UL 207/UL 1963-79/UL 109-7/UL 109-8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday