0 items

Maxitrol 1/2 in. 10 psi Gas Pressure Regulator

M3253D

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for multi-poise mounting
  • Used as single-stage regulator or first stage on two-stage system

SPECIFICATIONS

ANSI Specifications
ANSI Z21.18
End Connection 1
NPT
End Connection 2
NPT
Maximum Pressure
10 psi
Maximum Temperature
205
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday