Maxitrol
1/2 in. Brass Threaded Gas Regulator Valve
Part #M12A49 | Item #5071003 | Manufacturer Part #12A49
Call for Pricing
EACH
Valve Size:
1/2 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
CSA Certified: Yes
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Material: Brass
Maximum Pressure: 5 psi
UL Listed: No
Valve Size: 1/2 in
Valve Type: Gas Regulator Valve