1-1/2 in. Aluminum NPT Gas Regulator Valve

You last purchased this on
 
Maxitrol

325L Series 1-1/2 in. Aluminum NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxitrol

325L Series 1-1/2 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3257ALJ
  • Item #4397022
  • Manufacturer Part #325-7AL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 325 series regulators are used for residential, commercial, and industrial applications
  • Maxitrol's 325?L series line pressure regulators are for 2 psi piping systems
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.18
CSA Certified:
CSA 6.22
Collection:
325L Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Height:
7-3/10 in
Length:
8 in
Material:
Aluminum
Pressure - Maximum:
10 psi
UL Listed:
No
Valve Body Material:
Aluminum
Valve Size:
1-1/2 in
Valve Type:
Gas Regulator Valve