1-1/4 in. Aluminum NPT Gas Regulator Valve
325L Series 1-1/4 in. Aluminum NPT Gas Regulator Valve
Frequently Purchased Together
Product Details
- 325 series regulators are used for residential, commercial, and industrial applications
- Maxitrol's 325?L series line pressure regulators are for 2 psi piping systems
Documents
Specifications
- ANSI:
- ANSI Z21.18
- CSA Certified:
- CSA 6.22
- Collection:
- 325L Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 7-3/10 in
- Length:
- 8 in
- Material:
- Aluminum
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Size:
- 1-1/4 in
- Valve Type:
- Gas Regulator Valve