325 Series 1-1/4 in. Aluminum NPT Gas Regulator Valve

Part #M3257LH  |  Item #1800759  |  Manufacturer Part #325-7L 1-1/4

Call for Pricing EACH

Valve Size:

1-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 2-psi or 5-psi inlet
  • Commonly used with CSST or semi-rigid copper tubing

Specifications

Collection: 325 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Valve Size: 1-1/4 in

Valve Type: Gas Regulator Valve