325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #M325312A09D  |  Item #1596674  |  Manufacturer Part #325-3-1/2

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used on vent opening to protect breather hole from rain, snow, foreign particles and insects

Documents

Specifications

ANSI Specifications: ANSI Z21.18

Collection: 325 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Maximum Temperature: 205

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve