325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #M3253LD  |  Item #1743369  |  Manufacturer Part #325-3L

$ 133.33 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Suitable for multi-poise mounting
  • The regulator (325-3L, 325-5AL) must be mounted in a horizontal upright position

Documents

Specifications

ANSI Specifications: ANSI Z21.18

Collection: 325 Series

Diameter: 1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Maximum Temperature: 205

Type: M3253LD

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve