325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #M3253LLPD  |  Item #3986496  |  Manufacturer Part #325-3L LP

Call for Pricing EACH

Valve Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Offers optional vent limiting devices which eliminate the need to run vent piping to an outside area
  • In the event of a diaphragm rupture, gas escapement is limited to within ANSI standard level

Specifications

Collection: 325 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve