Maxitrol

325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #M3255AD  |  Manufacturer Part #325-5A 1/2

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for residential and commercial application in natural gas piping systems
  • Used on 2 psi piping systems

Specifications

Collection: 325 Series

Diameter: 1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve