1/2 in. Aluminum NPT Gas Regulator Valve

You last purchased this on
 
Maxitrol

325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxitrol

325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M3255AL48D
  • Item #1743366
  • Manufacturer Part #325-5AL 48
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use on residential, commercial and industrial applications
  • Features a high leverage valve linkage assembly to deliver positive dead end lock up
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
CSA Certified:
Yes
Collection:
325 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Material:
Aluminum
Maximum Temperature:
205
Pressure - Maximum:
10 psi
Recommended Valve Application:
Gas
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Gas Regulator Valve