1/2 in. Aluminum NPT Gas Regulator Valve
325 Series 1/2 in. Aluminum NPT Gas Regulator Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- 325 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Aluminum
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Regulator Valve