325 Series 3/4 in. Aluminum NPT Gas Regulator Valve

Part #M325512A39F  |  Item #1892920  |  Manufacturer Part #325-5/12A39

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Capable of precise regulating control from full flow down to pilot flow
  • For use on residential, commercial and industrial applications

Documents

Specifications

ANSI Specifications: ANSI Z21.18

Collection: 325 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Maximum Temperature: 205

Valve Size: 3/4 in

Valve Type: Gas Regulator Valve