325 Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #M3253L12A09D  |  Manufacturer Part #325-3L-12A09

Starting at
Call for Pricing

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features self-aligning valve with lever action for dead end lockup, designed for multi-poise mounting and corrosion-resistant construction

Documents

Specifications

ANSI Specifications: ANSI Z21.18

Collection: 325 Series

Diameter: 3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Maximum Temperature: 205

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve