325 Series 1 in. Aluminum NPT Gas Regulator Valve

Part #M3255L88NG01  |  Manufacturer Part #3255L88NG01

Starting at
Call for Pricing

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

Collection: 325 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Lead Law Compliance Level: Compliant Not Certified

Material: Aluminum

Maximum Pressure: 10 psi

UL Listed: No

Valve Size: 1 in

Valve Type: Gas Regulator Valve