3/4 in. NPT Flexible Gas Pipe Pressure Regulator

You last purchased this on
 
Maxitrol

325L Series 3/4 in. NPT Flexible Gas Pipe Pressure Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxitrol

325L Series 3/4 in. NPT Flexible Gas Pipe Pressure Regulator

  • Fast #
  • Part #M3255F
  • Item #114120
  • Manufacturer Part #325-5
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
CSA Certified:
CSA 6.22
Clean Bagged:
No
Collection:
325L Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Fuel Type:
Natural Gas, Propane
Material:
Aluminum
Origin:
Domestic
Pressure - High:
10