Maxitrol

RV Series 1/2 in. Aluminum NPT Gas Regulator Valve

Part #MRV47LD  |  Manufacturer Part #RV47L

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: RV Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 0.5 psi

Valve Size: 1/2 in

Valve Type: Gas Regulator Valve