Maxitrol RV Series 3/4 in. Aluminum NPT Gas Regulator Valve

MRV48F

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed primarily for main burner and pilot load applications
  • Suitable for natural, manufactured, mixed gases, liquefied petroleum gases and LP gas air mixtures
  • Typical applications include residential and commercial appliances, hearth products, pilot lines and residential water heaters

SPECIFICATIONS

Collection
RV Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Aluminum
Maximum Pressure
0.5 psi
Maximum Temperature
225
Valve Size
3/4 in
Valve Type
Gas Regulator Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday