Maxlite
12W LED Recessed Retrofit Downlight in White
Part #MRR61227WL4 | Item #7196077 | Manufacturer Part #RR61227W-L4
Product Details
Documents
Specifications
Bulb Type: LED
CEC Compliant: For Sale in CA
Color Finish: White
Color Finish Category: Whites
Color Temperature: 2700
Energy Star Compliant: No
Height: 3-87/100 in
Material: Die Cast Aluminum
UL Listed: Yes
Volts: 120V
Watts: 12
Width: 7-1/2 in