12W LED Vanity Fixture in White

Part #M9L2412927WH  |  Item #7543271  |  Manufacturer Part #9L2412927WH

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Depth: 4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Surface Mount

Length: 24 in

Lumens: 1191

Material: Aluminum

Number Of Hours: 50000

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 6 in