150W Quad Tube Dimmable Compact Fluorescent Light Bulb with Medium Base

Part #M35861  |  Item #7196786  |  Manufacturer Part #35861

Call for Pricing EACH

Watts:

150
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 5000

Dimmable: Yes

Energy Star Compliant: No

Length: 12-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: Quad Tube

Lumens: 9200

Number Of Hours: 10000

UL Listed: No

Volts: 120V

Watt Equivalency: 400

Watts: 150