40W Quad Tube Compact Fluorescent Light Bulb with Medium Base

Part #MAX11212  |  Item #7196774  |  Manufacturer Part #11212

Call for Pricing EACH

Watts:

40
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

CEC Compliant: Not for Sale in CA

Color Temperature: 2700

Dimmable: No

Energy Star Compliant: No

Length: 6-4/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: Quad Tube

Lumens: 3000

Number Of Hours: 10000

UL Listed: No

Volts: 120V

Watt Equivalency: 100

Watts: 40