Maxlite
40W Quad Tube Compact Fluorescent Light Bulb with Medium Base
Part #MSKQ40EA2505UE26 | Item #7196040 | Manufacturer Part #SKQ40EA250 5U E26
Watts:
40Product Details
Documents
Specifications
Bulb Type: Compact Fluorescent
CEC Compliant: Not for Sale in CA
Color Finish: Cool White
Color Temperature: 5000
Dimmable: No
Energy Star Compliant: No
Length: 6-4/5 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: Quad Tube
Lumens: 3000
Number Of Hours: 10000
UL Listed: No
Volts: 277V
Watt Equivalency: 200
Watts: 40