RR4-L4 Series 11W LED Recessed Retrofit Downlight in White

Part #MRR41127WL4  |  Item #7196078  |  Manufacturer Part #RR41127W-L4

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: RR4-L4 Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-67/100 in

Material: Die Cast Aluminum

UL Listed: Yes

Volts: 120V

Watts: 11

Width: 5-1/10 in