RRA6 Series 10W LED Recessed Retrofit Downlight in White

Part #MRRA61027W  |  Item #7196182  |  Manufacturer Part #RRA61027W

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Beam Spread: 90°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: RRA6 Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 2-97/100 in

UL Listed: Yes

Volts: 120V

Watts: 10

Width: 7-7/25 in