Maxstraps 12 ft. Poly Securing Load Strap Purple

M01210

Length

12 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
  • Weather and sunlight resistant

SPECIFICATIONS

Color Finish
Purple
Length
12 ft
Material
Plastic
Material Type
Polypropylene
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday