Maxstraps

4 ft. x 1-1/2 in. Polypropylene Cam Tie Down in Red

Part #M15401  |  Manufacturer Part #15401

Length:

4 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weather and sunlight resistant
  • Rustproof cam buckle stays tight even when wet and releases with a press of the thumb

Specifications

Color Finish: Red

Length: 4 ft

Material: Plastic

Material Type: Polypropylene

Width: 1-1/2 in