6 ft. x 1-1/2 in. Polypropylene Cam Tie Down Yellow
6 ft. x 1-1/2 in. Polypropylene Cam Tie Down Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rustproof cam buckle stays tight even when wet and releases with a press of the thumb
- Weather and sunlight resistant
Specifications
- Color Finish Name:
- Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 1-1/2 in