3.7V Rechargeable LED Inspection Work Light
Cyclops 3.7V Rechargeable LED Inspection Work Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- Cyclops
- ETL Listed:
- No
- Length:
- 3-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 420
- Number Of Hours:
- 50000 h
- Number of Lights:
- 9
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 3.7V
- Weight:
- 7 oz
- Width:
- 2-3/8 in