11.1V Rechargeable LED Area Work Light
Workstar® 11.1V Rechargeable LED Area Work Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- Workstar®
- ETL Listed:
- No
- Light Bulb Type:
- LED
- Lumens:
- 4300
- Number Of Hours:
- 50000 h
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 11.1V
- Weight:
- 3 lb