1250 Lumens Rechargeable Worklight

You last purchased this on
 
Maxxeon

Workstar® 1250 Lumens Rechargeable Worklight

This product requires certification to purchase.
You last purchased this on
 
Maxxeon

Workstar® 1250 Lumens Rechargeable Worklight

  • Fast #
  • Part #MMXN05200
  • Item #7174481
  • Manufacturer Part #MXN05200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Collection:
Workstar®
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5700
ETL Listed:
No
Height:
2 in
Length:
7 in
Light Bulb Type:
LED
Lumens:
1250
Material:
Aluminum
UL Listed:
Yes
Volts:
100/220V
Watts:
10 W
Weight:
1.5 lb
Width:
6-1/2 in