200 Lumens Rechargeable Flashlight in Cool White

You last purchased this on
 
Maxxeon

Workstar® 200 Lumens Rechargeable Flashlight in Cool White

This product requires certification to purchase.
You last purchased this on
 
Maxxeon

Workstar® 200 Lumens Rechargeable Flashlight in Cool White

  • Fast #
  • Part #MMXN00420
  • Item #7174493
  • Manufacturer Part #MXN00420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cool White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium Polymer
Collection:
Workstar®
Color Finish Name:
Cool White
Length:
7 in
Light Bulb Type:
LED
Lumens:
200
Material:
Aluminum
UL Listed:
No
Volts:
3.7V
Watts:
3 W
Weight:
2.2 oz
Width:
7/8 in