Workstar® 6 in. AAAA UV LED Inspection Pen Flashlight Light

Part #MMXN00224  |  Item #7174482  |  Manufacturer Part #MXN00224

Call for Pricing EACH

Bulb Type:

LED

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Bulb Type: LED

Collection: Workstar®

Diameter: 9/16 in

Length: 6 in

Light Bulb Shape Code: T6

Material: Aluminum

UL Listed: No

Watts: 1