AAA Battery 170 Lumen LED Penlight Pocket Floodlight in Black
Workstar® AAA Battery 170 Lumen LED Penlight Pocket Floodlight in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Workstar®
- Diameter:
- 9/16 in
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lumens:
- 170
- Material:
- Aluminum
- Maximum Temperature:
- 105
- Minimum Temperature:
- 15
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 4.2V
- Watts:
- 3 W
- Weight:
- 2 oz