0 items

Mayco 12 x 3 x 12 x 12 in. 4# Lead Roof Flashing

M31212124

Length

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
3 in
Height
12 in
Length
12 in
Material
Lead
Width
12 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday