Mayfair Plastic Elongated Closed Front With Cover Toilet Seat in Bone

BEL270

Manufacturer Part #: EL270 006

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits American Standard® Elisse 2008.019 toilet bowl
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Made with eco-friendly materials and processes

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
American Standard® Elisse 2008.019 Toilet Bowls
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
16-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday