Plastic Elongated Closed Front With Cover Toilet Seat in White

You last purchased this on
 
Mayfair by Bemis

Eljer Emblem Plastic Elongated Closed Front With Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mayfair by Bemis

Eljer Emblem Plastic Elongated Closed Front With Cover Toilet Seat in White

  • Fast #
  • Part #B122EC000
  • Item #3018000
  • Manufacturer Part #122EC 000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exclusive shell design complements bath décor
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Fits all manufacturers' elongated bowls
  • Color-matched bumpers and hinges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Eljer Emblem
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18-1/2 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover