Mayfair Elongated Closed Front With Cover in White

B113EC

Manufacturer Part #: 113EC 000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy•Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Cushioned vinyl with a Durable enameled wood core
  • Color-matched bumpers and hinges
  • Fits all manufacturers' elongated bowls
  • Proudly made in the USA
  • Made with environmentally friendly materials and processes

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Residential
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
B113EC000
Width
14-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday