Mayfair Elongated Closed Front With Cover in White

B7800TDG000

Manufacturer Part #: 7800TDG 000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Adjustable
No
Application
Commercial
BAA Compliant
No
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
B7800TDG000
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday