Molded Wood Round Closed Front With Cover Toilet Seat in White
Molded Wood Round Closed Front With Cover Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 88-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sta-tite® Seat Fastening System™ never loosens and installs with ease
- Cushioned vinyl with a durable molded wood core
- Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
- Made with environmentally friendly materials and processes
- Made in the USA
- Fits all manufacturers' round bowls
- Color-matched bumpers and hinges
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 17-4/25 in
- Material:
- Enameled Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/2 in