Wood Round Closed Front Toilet Seat in Wood Veneer
Natural Reflections™ Wood Round Closed Front Toilet Seat in Wood Veneer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish, secure brushed-nickel hinge accents bath hardware
- Fits all manufacturers' round bowls
- Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Natural Reflections™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Wood Veneer
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- B9601NI418